
Hera HRH-2305 Machine Washable Area Rug
Mfr # HRH2305-810119
Zoro # G510345858
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Color
Slate, Dark Blue, Denim, White
Style
Global
Material
Face: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRH2305-810119
Zoro #
G510345858
UPC #
889292490399
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 11 ft 10 in
Pile Height
0.31 in
Length (In.)
141.73 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Slate, Dark Blue, Denim, White
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Weight
23.02 lb
Includes
Care Label
Features
Machine Washable
Outdoor Safe
No
Primary Color
Light Silver
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Bohemian
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Printed Design
No
Backing
No Backing
Description
Welcome the global bohemian style of our Hera area rug into your home. This exquisite machine-woven piece is made from durable polyester, making it a great choice for high traffic areas. It has a medium pile that adds softness and comfort to your floors while adding texture and visual interest to any room. The Hera rug is also easy to care for; simply machine wash cold on a normal cycle and lay flat to dry. For best results, we recommend pairing with a rug pad not included. Bring the unique charm of this gorgeous area rug into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.