Hera HRH-2309 Machine Washable Area Rug

  • Mfr # HRH2309-710106

  • Zoro # G810349570


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Slate, White, Light Brown, Dark Blue
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRH2309-710106
Zoro #
G810349570
UPC #
889292490665
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 6 in
Pile Height
0.31 in
Length (In.)
125.98 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Gray, Slate, White, Light Brown, Dark Blue
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
18.19 lb
Features
Machine Washable
Primary Color
Light Grey
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
Machine Washable
Yes
Outdoor Safe
No
Sub Style
Updated Traditional

Description

The Hera area rug is the perfect choice for any traditional style room in your home. This machine woven polyester rug was crafted in Turkey with medium pile and a high traffic rating to ensure it will stay beautiful through years of use. The Hera area rug requires a rug pad not included to protect the floor underneath and keep it securely in place. For easy cleaning, simply spot clean as needed with mild detergent and do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.