Hera HRH-2310 Machine Washable Area Rug

  • Mfr # HRH2310-679

  • Zoro # G510349320


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Beige, Slate, Light Brown, Dark Blue, Denim
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRH2310-679
Zoro #
G510349320
UPC #
889292490726
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in

Details

Color
Beige, Slate, Light Brown, Dark Blue, Denim
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
13.02 lb
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Light Silver
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Machine Washable
Yes
Sub Style
Updated Traditional

Description

Introducing the Hera Collection - a timeless and sophisticated area rug designed to bring an updated traditional style to any room. Crafted in Turkey from soft and durable polyester, this machine-woven rug features a medium pile that is perfect for high traffic areas, making it ideal for busy households. For added comfort and longevity, we recommend using a rug pad beneath the Hera Collection. Its easy care instructions make cleaning easy - just machine wash cold on normal cycle and lay flat to dry! Transform your living space today with the classic yet modern look of the Hera Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.