Huntington Beach HTB-2300 Outdoor Safe Area Rug

  • Mfr # HTB2300-2773

  • Zoro # G310357945


product price: $72.49
/ea

Key Features

Color
Navy, Denim, Rust, Tan, Medium Gray, Light Beige
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTB2300-2773
Zoro #
G310357945
UPC #
889292373623
Country of Origin
Turkey

Dimensions

Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in

Details

Color
Navy, Denim, Rust, Tan, Medium Gray, Light Beige
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Weight
3.98 lb
Features
Outdoor Safe
Includes
Care Label
High/Low Texture
No
Style
Traditional
Sub Style
Updated Traditional
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Printed Design
No

Description

The Huntington Beach area rug is a stylish addition to any home. Featuring an updated traditional design, this machine-woven polyester rug is perfect for high traffic areas and is even outdoor safe. Its low pile construction makes it easy to clean with just a mild detergent and spot cleaning. To make sure your floors are protected, use with an anti-slip rug pad sold separately. With its timeless style, the Huntington Beach area rug will bring elegance and comfort into your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.