
Huntington Beach HTB-2307 Outdoor Safe Area Rug
Mfr # HTB2307-71010
Zoro # G510359152
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Denim, Light Gray, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB2307-71010
Zoro #
G510359152
UPC #
889292210508
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Navy, Denim, Light Gray, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
16.55 lb
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Machine Washable
No
Sub Style
Bohemian
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Description
This Huntington Beach area rug is the perfect choice for any modern or global style home. Its machine woven construction from polyester fibers makes it strong and resistant to high traffic, and it's even safe to use outdoors. This no-pile rug is crafted in Turkey for maximum durability, and we recommend using a rug pad for extra comfort. For easy maintenance, just have this area rug professionally cleaned when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.