
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HYG2301-35
Zoro #
G010360955
UPC #
888473876984
Country of Origin
India
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.4 in
Details
Color
Black, White
Style
Cottage
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
5.7 lb
Includes
Care Label
Features
Handmade
Sub Style
Farmhouse
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Construction
Hand Woven
High/Low Texture
Yes
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This unique hand-woven area rug is the perfect addition to any home. Featuring a cozy cottage style, this no pile rug has a high/low construction made of polyester and wool. Its thick construction makes it durable and comfortable underfoot and its hand-woven construction gives it an elegant touch. Made in India, this area rug requires spot cleaning only for easy maintenance. To ensure your safety while walking on this stunning piece of art, we recommend using a rug pad not included. Whether you are looking for an accent piece to complete your living room decor or a cozy touch for your bedroom, this beautiful Hygge area rug will do the job!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.