
Illusions ILS-2300 Machine Crafted Area Rug
Mfr # ILS2300-6796
Zoro # G510357066
product price: $625.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Gray, Medium Gray, Saffron, Dark Blue, Peach
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.49 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILS2300-6796
Zoro #
G510357066
UPC #
889292136426
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.49 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.51 in
Details
Color
Cream, Light Gray, Medium Gray, Saffron, Dark Blue, Peach
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
30.59 lb
Includes
Care Label
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Printed Design
No
Machine Washable
No
Sub Style
Minimalist
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
The Illusions area rug will add a contemporary touch to your home with its minimalist modern style. Made from a blend of polypropylene and polyester, this machine-woven rug is perfect for high traffic areas in your home. The medium pile design is soft underfoot yet durable enough to withstand heavy foot traffic without losing its shape. Plus, it's easy to maintain ? just spot clean with mild detergent when needed! To ensure the longevity of your new rug, we recommend using a non-slip rug pad underneath sold separately. Make the Illusions area rug the foundation of any room in your home for an effortlessly stylish look!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.