Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impulse IPS-2304 Machine Crafted Area Rug

  • Mfr # IPS2304-81012

  • Zoro # G510366136


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Charcoal, Light Gray, Light Beige, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS2304-81012
Zoro #
G510366136
UPC #
889292229272
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Size
8 ft 10 in x 12 ft

Details

Color
Black, Charcoal, Light Gray, Light Beige, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene
Features
Machine Crafted
Weight
47.74 lb
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
Yes
Printed Design
No
Machine Washable
No
Backing
No Backing
Sub Style
Minimalist
High Traffic Compatible
Yes
Style
Modern
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No

Description

Presenting the Impulse Area Rug, a striking blend of minimalist modern style and practicality. Hailing from the heart of Turkey, this machine-woven gem is made of durable polypropylene designed to withstand high-traffic areas with grace. The medium pile offers a perfect balance between comfort and easy upkeep. To prolong its lifespan and enhance stability, we recommend using this rug with a rug pad. Keep it in prime condition with simple care; just spot clean with mild detergent as needed. With its sleek design and superior durability, this rug is an ideal addition to any contemporary living space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.