Indigo IGO-2308 Machine Crafted Area Rug

  • Mfr # IGO2308-2211

  • Zoro # G810355045


product price: $65.00
/ea

Key Features

Color
Denim, Navy, Mustard, Charcoal, Gray, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGO2308-2211
Zoro #
G810355045
UPC #
888473942368
Country of Origin
Turkey

Dimensions

Size
1 ft 11 in x 2 ft 11 in
Pile Height
0.37 in
Length (In.)
35.43 in
Width (In.)
22.84 in
Thickness
0.41 in

Details

Color
Denim, Navy, Mustard, Charcoal, Gray, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
2.08 lb
Includes
Care Label
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Sub Style
Arts & Crafts

Description

This traditional indigo area rug is the perfect way to add sophistication and style to any room. Its machine woven construction from durable Polypropylene makes it a great choice for high traffic areas like entryways, living rooms, and hallways. The medium pile height provides comfort and cushioning underfoot without compromising on its sophisticated look. Made in Turkey, this rug is sure to make an elegant statement for years to come. To ensure its longevity and beauty, we recommend using with a rug pad not included and professional cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.