
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2383-537
Zoro #
G910353194
UPC #
889292381147
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
7.34 lb
Features
Outdoor Safe
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
Yes
Machine Washable
No
High/Low Texture
No
Primary Color
Light Grey
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Tropical
Has Fringe
No
Backing
No Backing
Description
Introducing the Tuareg area rug, a perfect choice for adding a touch of tropical coastal style to your home. Crafted from high-grade polypropylene in Turkey, this machine woven rug is designed to handle plenty of foot traffic and is suitable for both indoor and outdoor use. The durable no-pile construction makes it ideal for high traffic areas such as hallways or living rooms. To ensure maximum longevity, we recommend using with a rug pad sold separately. Cleaning couldn't be easier - simply hose off with water and hang to dry!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.