
Indigo IGO-2317 Machine Crafted Area Rug
Mfr # IGO2317-2211
Zoro # G310356115
product price: $65.19
/eaKey Features
Color
Black, Charcoal, Mustard, Beige, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IGO2317-2211
Zoro #
G310356115
UPC #
888473942870
Country of Origin
Turkey
Dimensions
Size
1 ft 11 in x 2 ft 11 in
Pile Height
0.37 in
Length (In.)
35.43 in
Width (In.)
22.84 in
Thickness
0.41 in
Details
Color
Black, Charcoal, Mustard, Beige, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
2.08 lb
Features
Machine Crafted
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
This stunning area rug from the Indigo Collection will bring a touch of traditional elegance to your home. Its updated design and beautiful colors create a timeless look that will fit perfectly in any space. Crafted from polypropylene, this machine-woven rug has been designed to stand up to everyday wear and tear, making it an ideal choice for high traffic areas. It features a medium pile height for added comfort and style, and we recommend using with a rug pad for extra cushioning. The easy-care instructions make maintenance simple ? just spot clean with mild detergent when needed. Bring classic sophistication into your home with this gorgeous area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.