
Iris IRS-2308 Machine Crafted Area Rug
Mfr # IRS2308-2339
Zoro # G210344854
product price: $61.59
/eaKey Features
Color
Red, Burnt Orange, Dark Blue, Ink Blue, Pale Blue, Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2308-2339
Zoro #
G210344854
UPC #
888473933366
Country of Origin
China
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0 in
Length (In.)
45.28 in
Width (In.)
26.38 in
Thickness
0.28 in
Details
Color
Red, Burnt Orange, Dark Blue, Ink Blue, Pale Blue, Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
2.16 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Machine Washable
No
Backing
Canvas
High/Low Texture
No
Primary Color
Red
Sub Style
Updated Traditional
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Printed Design
Yes
High Traffic Compatible
Yes
Description
This Iris area rug is the perfect addition to any traditional style home. Its machine woven construction makes it perfect for high-traffic areas, while its polyester material will last for years of enjoyment. This no pile rug is easy to maintain and care for with spot cleaning only. We recommend using a rug pad to extend the life of your rug and provide extra cushioning and support. Add this Iris area rug to your home today and enjoy a timeless look that will never go out of style!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.