Zoro Homepage

Iris IRS-2364 Machine Crafted Area Rug

  • Mfr # IRS2364-7696

  • Zoro # G410352444


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Rust, Light Olive, Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2364-7696
Zoro #
G410352444
UPC #
889292238588
Country of Origin
China

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Pile Height
0 in
Length (In.)
114.17 in
Width (In.)
90.16 in
Thickness
0.28 in

Details

Color
Dark Blue, Rust, Light Olive, Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
18.59 lb
Includes
Care Label
Features
Machine Crafted
Backing
Canvas
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Primary Color
Beige
Sub Style
Updated Traditional
Printed Design
Yes
Machine Washable
No
Has Fringe
No

Description

The Iris area rug is a beautiful traditional style addition to your home. Made of Polyester with machine woven construction, this rug is perfect for high traffic areas and will last through the years. Its no pile design makes it easy to clean; just spot clean when necessary. To ensure the longevity of your purchase, we recommend using a rug pad underneath. Add the perfect finishing touch to any room with this timeless piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.