
Irvine IRV-2303 Handmade Area Rug
Mfr # IRV2303-81012
Zoro # G210353450
product price: $2,345.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Light Blue, Cream
Style
Global
Material
Face: 100% Viscose; Warp: 100% Cotton
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IRV2303-81012
Zoro #
G210353450
UPC #
192201321142
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.25 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.25 in
Details
Color
Denim, Light Blue, Cream
Style
Global
Material
Face: 100% Viscose; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
42.4 lb
Includes
Care Label
Printed Design
No
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Woven
Outdoor Safe
No
Sub Style
Bohemian
Durable/Performance Rated
No
Backing
Canvas
High/Low Texture
No
Has Fringe
No
Description
This Irvine area rug brings global style to any room. Constructed with a hand-woven Viscose pile, this medium-pile rug is sure to make a statement in your home. Made in India, this piece ensures quality and craftsmanship. To ensure longevity and protection from wear, we recommend using a rug pad not included. Cleaning this piece is easy; just use soap with mild detergent for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.