Zoro Homepage

Jasmine JAM-2300 Handmade Area Rug

  • Mfr # JAM2300-810

  • Zoro # G310358836


product price: $1,330.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Light Beige
Style
Cottage
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAM2300-810
Zoro #
G310358836
UPC #
889292202107
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.6 in

Details

Color
Black, Light Beige
Style
Cottage
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
48.8 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Construction
Hand Woven
Sub Style
Farmhouse
Outdoor Safe
No
Printed Design
No

Description

This elegant Jasmine area rug is the perfect addition to any room in your home. With its hand woven construction from a blend of cotton and jute, this rug is sure to stand up to everyday wear and tear. Whether you want to add a touch of texture or give your space an instant update, this timeless piece will be a great choice. The no pile design makes it easy to clean and maintain, while the Indian craftsmanship ensures that it will last for years. Plus, we recommend using with a rug pad for added cushioning and protection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.