
Jasmine JAM-2305 Handmade Area Rug
Mfr # JAM2305-810
Zoro # G310360211
product price: $1,330.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAM2305-810
Zoro #
G310360211
UPC #
889292441780
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
55.2 lb
Features
Handmade
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
Yes
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven
Sub Style
Farmhouse
Description
Welcome the charming farmhouse cottage style into your home with the Jasmine collection's hand-woven rug. This unique piece is not just a rug, but an infusion of traditional artistry from India, meticulously handcrafted from Jute to bring a touch of nature into your living space. The fringe detail adds an extra dash of rustic appeal that complements any decor. To maintain its shape and extend its longevity, we recommend pairing this no-pile rug with a rug pad. Bring home the Jasmine rug to create a cozy and inviting atmosphere!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.