
Jolie JLO-2300 Machine Crafted Area Rug
Mfr # JLO2300-912
Zoro # G910345915
product price: $478.99
/eaKey Features
Color
Dark Blue, Beige, Gray, Charcoal, Blue
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2300-912
Zoro #
G910345915
UPC #
192201301991
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Dark Blue, Beige, Gray, Charcoal, Blue
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
28.64 lb
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
Yes
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Minimalist
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Primary Color
Blue
Description
Step into the world of minimalist modern d?cor with our Jolie area rug. Machine woven in Turkey, this elegant rug brings together a blend of polypropylene and polyester to create a durable medium pile that's perfect for high-traffic areas. Its understated design serves as a captivating foundation for any room, effortlessly complementing your contemporary aesthetic. For added longevity, we recommend the use of a rug pad underneath it. When it comes to maintenance, simply spot clean with mild detergent. Allow the Jolie area rug to redefine your space with its exquisite simplicity and enduring appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.