Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2327 Area Rug , With Fringe

  • Mfr # AMO2327-710RD

  • Zoro # G810336877


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Denim, Dark Blue, Gray, Light Gray, Oatmeal, Cream
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
94.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2327-710RD
Zoro #
G810336877
UPC #
889292265133
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
94.09 in
Width (In.)
94.09 in
Thickness
0.55 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Denim, Dark Blue, Gray, Light Gray, Oatmeal, Cream
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Features
Has Fringe
Includes
Care Label
Weight
18.44 lb
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Pewter
High/Low Texture
Yes
High Traffic Compatible
Yes
Has Fringe
Yes
Style
Traditional
Sub Style
Updated Traditional

Description

Step into the charm of yesteryear with our Amore collection. This updated traditional area rug, woven with precision in Turkey, combines the timeless appeal of classic design with a modern twist. Adorned with a beautiful fringe, this rug is more than just a floor covering?it's a statement piece that demands attention without overpowering your decor. Made from polyester, it boasts a medium pile that feels plush underfoot and stands up well to high traffic areas making it perfect for those bustling family rooms or entryways. We recommend use with a rug pad to prevent slipping and sliding. Maintaining its allure is as easy as spot cleaning with mild detergent, ensuring it remains an eye-catching centerpiece in your home for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.