
Jolie JLO-2315 Machine Crafted Area Rug (Discontinued)
- Mfr # JLO2315-5373
- Zoro # G110349652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLO2315-5373
Zoro #
G110349652
UPC #
192201302561
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
10.23 lb
Sub Style
Minimalist
Construction
Machine Woven
High/Low Texture
Yes
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Description
Introduce a touch of minimalist modern elegance to your space with our Jolie Collection area rug. Manufactured in Turkey and made from a resilient blend of polypropylene and polyester, this rug is machine woven for consistent quality and durability, making it perfect for high traffic areas in your home. The medium pile provides a comfortable texture underfoot while maintaining easy maintenance. For the best experience, we recommend using this area rug with a pad underneath to prevent slipping or sliding. When needed, simply spot clean with mild detergent to keep your rug looking fresh and vibrant. Make a stylish statement in your home with the Jolie Collection area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.