
Jules JLS-2306 Handmade Area Rug
Mfr # JLS2306-912
Zoro # G910352715
product price: $1,390.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Size
9 ft x 12 ft
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLS2306-912
Zoro #
G910352715
UPC #
889292588553
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.28 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.51 in
Details
Color
Off-White, White, Light Silver
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
72.9 lb
Features
Handmade
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Primary Color
Off-White
Machine Washable
No
Printed Design
No
Construction
Hand Tufted
High/Low Texture
No
Description
Add a touch of elegance and warmth to your living space with the Jules collection hand made rug. This rug, boasting a beautiful style that enhances any decor, is made of wool for durability and comfort underfoot. It's hand tufted construction from India ensures a distinct, textured feel, while its medium pile offers the perfect balance of softness and easy maintenance. For an optimal experience, we recommend using this rug with a pad underneath. Keep it looking its best by spot cleaning with water only as needed. Create your dream space today with our Jules collection rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.