Juliet JLT-2301 Outdoor Safe Area Rug

  • Mfr # JLT2301-679

  • Zoro # G010353629


product price: $445.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Medium Brown, Metallic Silver, Light Gray, Dark Blue, Burgandy, Black
Style
Traditional
Material
Face: 100% Recycled Fabric
Pile Height
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLT2301-679
Zoro #
G010353629
UPC #
889292458641
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.16 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in

Details

Color
Medium Brown, Metallic Silver, Light Gray, Dark Blue, Burgandy, Black
Style
Traditional
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Weight
18.94 lb
Includes
Care Label
Features
Outdoor Safe
Machine Washable
No
Outdoor Safe
Yes
Sustainable
Made with Recycled Materials
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No

Description

This Juliet area rug is the perfect addition to any traditional style home. Constructed with recycled fabric, this machine woven piece is carefully crafted in Turkey and features a low pile making it suitable for high traffic areas. It's also outdoor safe so you can enjoy its beauty in both indoor and outdoor spaces. To keep your rug looking its best, we recommend using a rug pad with it and simply hosing it down when necessary to care for it. Bring timeless elegance into your home with this exquisite area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.