
Kamey BOKY-2302 Handmade Area Rug
Mfr # BOKY2302-23
Zoro # G310343306
product price: $110.00
/ea
Free Shipping & Returns
Key Features
Color
Light Silver, Tan, Camel
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOKY2302-23
Zoro #
G310343306
UPC #
888473223153
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.16 in
Details
Color
Light Silver, Tan, Camel
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
1.8 lb
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Light Silver
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
Has Fringe
No
Durable/Performance Rated
No
Description
Introducing the Kamey handmade rug, an exclusive collaboration between Becki Owens and Livabliss, that exudes a Country Cottage style. This rug showcases a bold, large checkerboard pattern that is sure to command attention in any space. Made of Jute in India, its main colors are classic neutral tones of sandy brown and off-white which can seamlessly blend with your existing decor. The handwoven construction gives it a unique character and charm. It has no pile design for easy maintenance and we recommend using it with a rug pad to prevent slippage. With care instructions as simple as spot cleaning with water only, this rug is not just stylish but also practical for everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.