This item is Discontinued.

Livabliss Kamey BOKY-2302 Handmade Area Rug BOKY2302-810

Kamey BOKY-2302 Handmade Area Rug (Discontinued)

  • Mfr # BOKY2302-810
  • Zoro # G310343436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOKY2302-810
Zoro #
G310343436
UPC #
888473223177
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.16 in

Details

Color
Light Silver, Tan, Camel
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
24 lb
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Hand Woven
Primary Color
Light Silver
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No

Description

Introducing the Kamey handmade rug, an exclusive collaboration between Becki Owens and Livabliss, that exudes a Country Cottage style. This rug showcases a bold, large checkerboard pattern that is sure to command attention in any space. Made of Jute in India, its main colors are classic neutral tones of sandy brown and off-white which can seamlessly blend with your existing decor. The handwoven construction gives it a unique character and charm. It has no pile design for easy maintenance and we recommend using it with a rug pad to prevent slippage. With care instructions as simple as spot cleaning with water only, this rug is not just stylish but also practical for everyday use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.