
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KYR2304-53RD
Zoro #
G310343924
UPC #
889292448383
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.79 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.87 in
Details
Color
Charcoal, Ivory, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Features
Outdoor Safe
Weight
7.44 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Description
Bring modern design and outdoor durability to your space with this Kayra area rug. This stylish floor covering features a machine-woven construction made of polypropylene that is perfect for both indoor and outdoor settings. With its high pile, this rug will add a cozy feel to your room while also providing lasting performance due to its durable materials. The Kayra area rug is sure to be the perfect addition to any living space, creating an inviting atmosphere in any home. Made in Turkey, it is recommended that you use a rug pad for best results sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.