
Kayseri KSR-2313 Handmade Area Rug
Mfr # KSR2313-810
Zoro # G410357869
product price:Â $880.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Light Beige, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KSR2313-810
Zoro #
G410357869
UPC #
888473971801
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.32 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Medium Gray, Light Beige, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
56.8 lb
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Bohemian
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Tufted
Description
Add a touch of global style to your living space with this Kayseri area rug. Crafted from durable wool fibers, this medium pile rug is hand tufted in India for an authentic look and feel. It's perfect for high-traffic areas and requires professional cleaning only. Enhance the comfort of your floors with the addition of a rug pad not included. This versatile piece will bring style and texture to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.