Kemer KMR-2306 Machine Washable Area Rug

  • Mfr # KMR2306-2710

  • Zoro # G410353472


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 10 ft
Color
Grass Green, Terracotta, Charcoal, Pale Blue, Orange
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR2306-2710
Zoro #
G410353472
UPC #
889292321839
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 10 ft
Pile Height
0.04 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Grass Green, Terracotta, Charcoal, Pale Blue, Orange
Style
Traditional
Material
Face: 100% Polyester
Shape
Runner
Includes
Care Label
Weight
7.35 lb
Features
Machine Washable
Has Fringe
No
Printed Design
No
Machine Washable
Yes
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No

Description

The Kemer area rug is the perfect choice for any room. Its updated traditional style gives your space a fresh, modern look that will bring timeless elegance to any home. Crafted with polyester and machine woven in Turkey, this no pile rug is designed to last and is even suitable for high traffic areas. For added safety and comfort, be sure to use it with a rug pad. And when cleaning time comes around, simply machine wash on delicate cycle with cold water - no bleach necessary! Add classic sophistication to your home today with the Kemer area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.