Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kennedy KDY-3012 Handmade Area Rug

  • Mfr # KDY3012-10SQ

  • Zoro # G210367068


product price: $1,380.00
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Size
10 ft x 10 ft
Color
Blue, Tan, Navy, Gray, Teal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDY3012-10SQ
Zoro #
G210367068
UPC #
888473926177
Country of Origin
India

Dimensions

Size
10 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
120 in
Thickness
0.59 in

Details

Color
Blue, Tan, Navy, Gray, Teal
Style
Modern
Material
Face: 100% Wool
Shape
Square
Includes
Care Label
Weight
85 lb
Features
Handmade
Sub Style
Scandinavian
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
Yes
Construction
Hand Tufted
Backing
Canvas

Description

Experience luxurious comfort and modern style with the Kennedy area rug. This eye-catching wool rug is hand tufted in India, giving it an exquisite texture and a unique look. The medium pile offers a soft yet durable feel, while the high/low construction gives it added depth and dimension. Perfect for any room needing a touch of contemporary flair, this area rug is sure to bring character to your home. For optimal results, use with a rug pad sold separately. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.