Zoro Homepage

Kerala KER-2302 Handmade Area Rug

  • Mfr # KER2302-8SQ

  • Zoro # G010344818


product price: $895.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Tan
Shape
Square
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KER2302-8SQ
Zoro #
G010344818
UPC #
889292411059
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.3 in
Size
8 ft x 8 ft

Details

Color
Light Beige, Tan
Shape
Square
Material
Face: 100% Jute; Warp: 100% Jute
Weight
65.28 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Construction
Hand Woven
Machine Washable
No
Sub Style
Farmhouse
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Style
Cottage
High/Low Texture
No

Description

This Kerala area rug will bring a unique, cottage-style touch to any room in your home. Hand woven from jute, this flatweave rug is made in India and features no pile construction for a low profile look. The natural fibers of the jute make this piece durable and easy to maintain. We recommend using with a rug pad not included for maximum comfort and longevity. This timeless piece will bring an earthy feel to your living space that you can enjoy for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.