Khemisset KMS-2313 Handmade Area Rug

  • Mfr # KMS2313-264

  • Zoro # G110356179


product price: $59.19
/ea

Key Features

Size
2 ft 6 in x 4 ft
Color
Black, Cream, Brown, Navy
Style
Global
Material
Face: 95% Cotton, 5% Jute; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMS2313-264
Zoro #
G110356179
UPC #
889292153416
Country of Origin
India

Dimensions

Size
2 ft 6 in x 4 ft
Pile Height
0 in
Length (In.)
48 in
Width (In.)
30 in
Thickness
1 in

Details

Color
Black, Cream, Brown, Navy
Style
Global
Material
Face: 95% Cotton, 5% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
3.3 lb
Features
Handmade
Backing
No Backing
Printed Design
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
No
High/Low Texture
No
Construction
Hand Loomed
Sub Style
Moroccan

Description

This alluring Khemisset area rug will bring a global touch to any room. Woven from Cotton and Jute, this hand loomed floor covering has no pile and features an eye-catching fringe. This unique piece is crafted in India by skilled artisans for an unmistakable style that will complement any decor. To keep the beauty of your rug lasting, we recommend using a rug pad not included and spot cleaning only as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.