
Kingston KGS-2303 Machine Crafted Area Rug
Mfr # KGS2303-5373
Zoro # G610345789
product price: $425.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Medium Gray
Style
Modern
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGS2303-5373
Zoro #
G610345789
UPC #
889292276108
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Gray, Medium Gray
Style
Modern
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
14.4 lb
Includes
Care Label
Sub Style
Minimalist
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
High/Low Texture
Yes
Printed Design
No
Description
Experience the perfect blend of traditional and modern with this Kingston area rug. The minimalist modern style is crafted from a combination of wool and viscose to create an incredibly soft feel that is perfect for any space. Featuring a medium pile, this rug is great for high traffic areas and can be spot cleaned with a dry cloth as needed. Plus, it's constructed with machine woven technology, ensuring it will last for years to come. For an extra layer of comfort, pair it with a rug pad underneath sold separately. Add the Kingston area rug to your home today and watch it elevate your d?cor in an instant!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.