
Terrace TRC-2302 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRC2302-31157
- Zoro # G010357368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRC2302-31157
Zoro #
G010357368
UPC #
889292625197
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.24 in
Details
Color
Black, Cream
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
5.27 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
Experience a new level of comfort and style with the Terrace Collection Area Rug. Made in Turkey, this rug boasts a beautiful design that can effortlessly enhance any space. The rug is constructed from durable polypropylene using machine-woven technology, ensuring it stands up well to high traffic areas and can even be used outdoors for added versatility. It's also conveniently easy to clean; simply hose off with water and hang it to dry. For optimal use, we recommend pairing it with a rug pad. Experience the perfect blend of style, functionality, and comfort with this unique area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.