
Kingston KGS-2311 Machine Crafted Area Rug
Mfr # KGS2311-5373
Zoro # G010349394
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Beige
Style
Modern
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGS2311-5373
Zoro #
G010349394
UPC #
889292276429
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Cream, Light Beige
Style
Modern
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Shape
Rectangle
Weight
14.4 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
Yes
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Sub Style
Minimalist
Description
This Kingston area rug is the perfect addition to any modern space. The machine-woven construction of Viscose and Wool materials is designed for high traffic areas, providing a medium pile and lustrous sheen. The high/low design adds depth, texture, and visual interest. This Turkish-made rug is recommended for use with a rug pad not included and should only be professionally cleaned when necessary. Transform your home with the modern style of this Kingston area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.