
Margaret BOMG-2308 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2308-53710
- Zoro # G910346684
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOMG2308-53710
Zoro #
G910346684
UPC #
889292621397
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 10 in
Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
62.99 in
Thickness
0.12 in
Details
Color
Taupe, Black, Charcoal, Gray, Brown, Blue
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
10.75 lb
Includes
Care Label
Features
Outdoor Safe
Outdoor Safe
Yes
Printed Design
No
Has Fringe
Yes
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Sterling Grey
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Description
Introducing the Margaret area rug. This stunning piece of artistry brings a timeless style to any space with its fringe and Machine Woven construction. Perfect for high traffic areas, this Polyester rug is made in Turkey and is outdoor safe. Easily maintain your rug by hosing it off with water and hang to dry. The Margaret area rug is also great for use with a rug pad for extra cushioning and comfort. With its beautiful design, this area rug will be sure to bring years of elegance to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.