La Boheme LHB-2300 Machine Crafted Area Rug

  • Mfr # LHB2300-2239

  • Zoro # G810360230


product price: $55.00
/ea

Key Features

Color
Ivory, Black
Style
Global
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHB2300-2239
Zoro #
G810360230
UPC #
889292463836
Country of Origin
Turkey

Dimensions

Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.28 in
Length (In.)
45.28 in
Width (In.)
25.98 in
Thickness
0.44 in

Details

Color
Ivory, Black
Style
Global
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
3.02 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Warm Grey
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing

Description

This La Boheme area rug is the perfect choice for any room in your home. Featuring a Global style, this machine woven polypropylene and polyester rug is designed to stand up to high traffic areas of your home. Made in Turkey, this area rug will add an elegant touch to any space. We recommend using a rug pad not included to extend the life and comfort of your La Boheme area rug. With its medium pile height, this beautiful piece will be a timeless addition to your home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.