La Boheme LHB-2301 Machine Crafted Area Rug

  • Mfr # LHB2301-669

  • Zoro # G710359839


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ivory, Black
Style
Traditional
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHB2301-669
Zoro #
G710359839
UPC #
889292463966
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.44 in

Details

Color
Ivory, Black
Style
Traditional
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
21.9 lb
Features
Machine Crafted
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
Primary Color
Pearl
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes

Description

Add a touch of elegance and sophistication to any room with the La Boheme area rug. This beautiful and eye-catching piece is made from an expert blend of polypropylene and polyester for a luxurious feel. Machine woven in Turkey, it features a medium pile that is designed to withstand high traffic areas in your home without wearing away over time. Plus, it is recommended to be used with a rug pad for added comfort underfoot. With its updated traditional style, this classic area rug will instantly elevate any room in your house.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.