
Puffy Shag PFY-2302 Area Rug , With Fringe (Discontinued)
- Mfr # PFY2302-71010
- Zoro # G010367558
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFY2302-71010
Zoro #
G010367558
UPC #
889292347488
Country of Origin
Türkiye
Dimensions
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Size
7 ft 10 in x 10 ft
Thickness
1.22 in
Details
Color
Cream, Navy, Light Beige
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Weight
37.03 lb
Features
Has Fringe
Includes
Care Label
Printed Design
No
Has Fringe
Yes
Backing
No Backing
Machine Washable
No
Style
Global
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Bohemian
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Light Silver
Description
Step into a world of comfort and Bohemian style with our Puffy Shag area rug. This unique piece, manufactured in Turkey, boasts a plush pile that offers an incredibly soft touch underfoot, elevating any room to new levels of coziness. The machine woven construction ensures durability while the polypropylene material makes it easy to spot clean with mild detergent. To enhance its longevity and keep it securely in place, we recommend using this product with a rug pad. The icing on the cake? A trendy fringe detail that adds a global aesthetic to your decor. Experience the charm of our Puffy Shag rug and transform your living space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.