Zoro Homepage

La Casa LCS-2311 Machine Washable Area Rug

  • Mfr # LCS2311-5373

  • Zoro # G910353484


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 3 in
Color
Navy, White, Light Blue
Style
Global
Material
Face: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCS2311-5373
Zoro #
G910353484
UPC #
888473995289
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 3 in
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
60.24 in
Thickness
0.5 in

Details

Color
Navy, White, Light Blue
Style
Global
Material
Face: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
11.96 lb
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Moroccan
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
Yes
Printed Design
No
Outdoor Safe
No
Backing
No Backing

Description

This La Casa area rug is an ideal way to add a touch of global style to any room. Made from 100% cotton, it's machine-woven construction makes it perfect for high traffic areas in your home. This no pile rug is made in Turkey and features a unique design that will bring a special charm to your space. To keep this rug looking its best, we recommend using with a rug pad and avoiding bleach. Transform your home with this La Casa area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.