
Lavable LVB-2300 Machine Washable Area Rug
Mfr # LVB2300-23
Zoro # G210346797
product price: $55.39
/eaKey Features
Color
Rust, Red, Dusty Coral, Olive, Peach, Dusty Sage
Style
Global
Material
Face: 100% Polyester
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2300-23
Zoro #
G210346797
UPC #
889292244367
Country of Origin
China
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.08 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.09 in
Details
Color
Rust, Red, Dusty Coral, Olive, Peach, Dusty Sage
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
1.45 lb
Includes
Care Label
Machine Washable
Yes
Outdoor Safe
No
Primary Color
Orange
Printed Design
Yes
Sub Style
Bohemian
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Backing
Canvas
Description
Introducing the Lavable area rug, a stunning and unique addition to any home. With its Bohemian Global style, this handmade polyester rug features a low pile that makes it perfect for high traffic areas. Made with special attention to detail, it?s sure to be an eye-catching piece in your home. Plus, it?s easy to care for ? simply machine wash cold on a delicate cycle and line dry. Add this beautiful and long-lasting rug to your living space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.