Shop WORLD RUG GALLERY
See all product information
Create Account
Contemporary Bohemian Geometric Reversible Recycled Plastic 5' X 7' Navy Outdoor Rug
- Mfr # 6073NAVY5X7
- Zoro # G713072827
product price:Â
$
68.29
/ea
Key Features
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6073NAVY5X7
- Zoro #
- G713072827
- UPC #
- 847918133273
- Country of Origin
- India
- Color
- Navy
- Pattern
- Geometric
- Material
- Polypropylene
- Shape
- Rectangular
- Back Material
- Synthetic
- UV Resistant
- Yes
- Water Resistant
- Yes
- Stain Resistant
- Yes
- Features
- Stain Resistant; Water Resistant; Hose Washable
- Includes
- Area Rug
Dimensions
- Size
- 5 ft x 7 ft
- Length (In.)
- 84 in
- Width (In.)
- 60 in
- Thickness
- 0.1 in
Description
Transform your indoor or outdoor decor with our Polypropylene Indoor/Outdoor Reversible Straw Area Rug, boasting a modern geometric bohemian design and vibrant colors. Effortless maintenance is guaranteed-just rinse with a garden hose and soapy water, and let it air dry. Versatile for both indoor and outdoor settings, this collection of area rugs is your go-to choice for enhancing Patios, RVs, camping areas, patio decks, sunrooms, playrooms, pet mats, kid's mats, during travels, picnics, casual hikes, and beach trips with contemporary charm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.