
Lavable LVB-2303 Machine Washable Area Rug (Discontinued)
- Mfr # LVB2303-576
- Zoro # G110348198
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LVB2303-576
Zoro #
G110348198
UPC #
889292244619
Country of Origin
China
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.08 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.09 in
Details
Color
Rust, Orange, Beige, Navy, Dusty Sage
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
9.9 lb
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
Yes
Sub Style
Updated Traditional
Printed Design
Yes
Backing
Canvas
Primary Color
Red
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Description
Introducing the Lavable area rug, a brilliant fusion of updated traditional style and modern durability. This machine-woven piece is constructed from robust polyester, promising longevity even in high traffic areas. Its low pile design offers a sleek profile while still providing the comfort you desire. To enhance its lifespan and performance, it's recommended to use this rug with a rug pad. What sets this rug apart is its ease of maintenance; simply machine wash it on a cold delicate cycle, avoid bleaching, and line dry. Effortlessly elegant and practical, this rug will be an exceptional addition to your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.