Zoro Homepage

Lavable LVB-2312 Machine Washable Area Rug

  • Mfr # LVB2312-264

  • Zoro # G710351642


product price: $64.85
/ea

Key Features

Color
Light Grey, Slate Grey Taupe, Metallic - Silver
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2312-264
Zoro #
G710351642
UPC #
889292661867
Country of Origin
China

Dimensions

Size
2 ft 7 in x 4 ft
Pile Height
0.12 in
Length (In.)
47.64 in
Width (In.)
30.71 in
Thickness
1.38 in

Details

Color
Light Grey, Slate Grey Taupe, Metallic - Silver
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Weight
2.24 lb
Includes
Care Label
Features
Machine Washable
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Printed Design
0
Backing
Canvas
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Light Grey
Durable/Performance Rated
No
Machine Washable
Yes

Description

The Lavable area rug is the perfect addition to any space, adding beauty and sophistication. This machine woven rug is made from polyester and features a low pile, making it great for high traffic areas in your home or office. Plus, its care instructions are simple; simply machine wash cold on delicate cycle and lay flat to dry. For added protection, use with a rug pad not included. With its timeless style, the Lavable area rug will be an eye-catching accent in your space for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.