Lavadora LVR-2316 Machine Washable Area Rug

  • Mfr # LVR2316-2773

  • Zoro # G610364148


product price: $43.39
/ea

Key Features

Color
Dark Brown, Gray, Brown, Light Beige
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2316-2773
Zoro #
G610364148
UPC #
889292290586
Country of Origin
Turkey

Dimensions

Pile Height
0.1 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.16 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Dark Brown, Gray, Brown, Light Beige
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Weight
3.98 lb
Features
Machine Washable
Includes
Care Label
Outdoor Safe
No
Sub Style
Country
Style
Cottage
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
Yes
Has Fringe
No

Description

This Lavadora area rug adds a touch of cottage style to your home. Its low pile construction and machine-woven design ensures it is durable enough to handle high traffic areas. Made of 100% polyester, this area rug offers comfort and cushioning underfoot while being easy to maintain. For best results, use with a rug pad not included. This Turkish-made area rug comes with care instructions - do not bleach. It's the perfect addition to any room in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.