
Lavadora LVR-2323 Machine Washable Area Rug
Mfr # LVR2323-679
Zoro # G710364956
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Color
Ink Blue, Blue, Rust, Mustard, Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2323-679
Zoro #
G710364956
UPC #
889292298780
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Ink Blue, Blue, Rust, Mustard, Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
14.8 lb
Features
Machine Washable
Machine Washable
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Sub Style
Updated Traditional
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
Description
Introducing the Lavadora Area Rug, a perfect blend of modern elegance and traditional charm. Crafted from premium polyester fibers and woven with care, this rug brings style and comfort to any space. The low pile design makes it ideal for high traffic areas, while its updated traditional pattern adds character to any room. For added cushioning, we recommend using a rug pad underneath sold separately. Plus, it's easy to maintain - simply machine wash cold on delicate cycle when needed. Experience the beauty and luxury of the Lavadora Area Rug in your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.