Lavadora LVR-2324 Machine Washable Area Rug

  • Mfr # LVR2324-67RD

  • Zoro # G810365198


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Ink Blue, Light Gray, Light Beige, Cream
Shape
Round
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LVR2324-67RD
Zoro #
G810365198
UPC #
889292298858
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.16 in

Details

Color
Black, Ink Blue, Light Gray, Light Beige, Cream
Shape
Round
Material
Face: 100% Polyester
Weight
10.76 lb
Includes
Care Label
Features
Machine Washable
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Sub Style
Updated Traditional
Outdoor Safe
No
Style
Traditional
Durable/Performance Rated
No
Machine Washable
Yes
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No

Description

This Lavadora area rug will add a classic and traditional touch to your home decor. Made of 100% Polyester, this low pile rug is durable and perfect for high traffic areas. It features a machine woven construction, making it an excellent choice for lasting quality. Crafted in Turkey, this beautiful rug is designed to withstand regular use while maintaining its attractive look. To ensure the best results, we recommend using a non-slip rug pad underneath sold separately. Care instructions: do not bleach. Add timeless style and beauty to any room with this Lavadora area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.