Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavadora LVR-2327 Machine Washable Area Rug

  • Mfr # LVR2327-67RD

  • Zoro # G810366034


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Color
Mustard, Gray, Light Gray
Shape
Round
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2327-67RD
Zoro #
G810366034
UPC #
889292299039
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.16 in

Details

Color
Mustard, Gray, Light Gray
Shape
Round
Material
Face: 100% Polyester
Weight
10.76 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Style
Traditional
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional
Machine Washable
Yes
Construction
Machine Woven

Description

This beautiful Lavadora area rug is the perfect way to add a traditional style to any room. This machine-woven Polyester rug has a low pile and is designed for high traffic areas, making it both stylish and practical. Made in Turkey, this rug will look great in any home for years to come. For best results, use with a rug pad not included. To clean, simply vacuum regularly and spot clean with mild detergent when necessary ? do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.