
Tuareg TRG-2302 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2302-71010
- Zoro # G010360313
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2302-71010
Zoro #
G010360313
UPC #
889292333801
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Tan, Pale Blue, Navy, Blue, Taupe, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
15.76 lb
Features
Outdoor Safe
Includes
Care Label
Outdoor Safe
Yes
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Backing
No Backing
Sub Style
Bohemian
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
Introducing the Tuareg area rug from our Bohemian Global Collection! This beautiful, durable piece is perfect for any home. Crafted from Polypropylene in Turkey, this machine-woven rug features no pile and is designed to handle high traffic areas. It's even outdoor safe, so you can enjoy its beauty in any space! For easy maintenance, simply hose it off with water and hang to dry. We also recommend using a rug pad for added protection and comfort. Add a touch of global flair to your home today with the Tuareg area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.