Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavadora LVR-2329 Machine Washable Area Rug

  • Mfr # LVR2329-679

  • Zoro # G410367080


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Black, Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2329-679
Zoro #
G410367080
UPC #
889292662840
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
Black, Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
14.8 lb
Features
Machine Washable
Printed Design
No
Sub Style
Bohemian
High/Low Texture
No
Construction
Machine Woven
Machine Washable
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing

Description

This Lavadora area rug is a perfect fit for any global-style home. Made of high quality polyester, this low pile rug is designed to withstand high foot traffic and last for years to come. The machine woven construction ensures durability and the Turkish origin ensures superior craftsmanship. With a recommended use of a rug pad, this Lavadora area rug will provide comfort and safety underfoot while adding an elegant touch to your living space. Easy to clean with no bleach, this rug is the perfect accent piece for your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.