Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavadora LVR-2339 Machine Washable Area Rug

  • Mfr # LVR2339-2773

  • Zoro # G910344109


product price: $72.35
/ea

Key Features

Color
Ink Blue, Gray, Light Beige, Light Gray
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2339-2773
Zoro #
G910344109
UPC #
889292299725
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.16 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Ink Blue, Gray, Light Beige, Light Gray
Shape
Runner
Material
Face: 100% Polyester
Features
Machine Washable
Includes
Care Label
Weight
4.74 lb
Construction
Machine Woven
Sub Style
Bohemian
Printed Design
No
Has Fringe
No
Machine Washable
Yes
High Traffic Compatible
Yes
Style
Global
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No

Description

The Lavadora area rug is the perfect addition to any room, offering a stunning display of Bohemian Global style. Crafted from polyester and machine woven in Turkey, this low pile rug is ideal for high traffic areas. For additional protection, we recommend you pair it with a rug pad. When it comes to cleaning, simply machine wash cold on delicate cycle and line dry. Experience the beautiful and timeless appeal of the Lavadora area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.