
Lavadora LVR-2345 Machine Washable Area Rug
Mfr # LVR2345-71010
Zoro # G110346248
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Blue, Light Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2345-71010
Zoro #
G110346248
UPC #
889292300124
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Gray, Blue, Light Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
19.7 lb
Construction
Machine Woven
Primary Color
Blue
Sub Style
Bohemian
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
Yes
High/Low Texture
No
Description
This Lavadora Area Rug is an eye-catching and unique addition to any room. It features a Bohemian Global style with a machine-woven construction from high quality polyester, making it durable and long-lasting. Low pile height makes this rug perfect for high traffic areas, and its soft feel ensures comfort underfoot. With proper care, this rug will bring a warm and inviting atmosphere to your home for years to come. Recommended use with a rug pad for optimal performance. Machine wash cold on delicate cycle; do not bleach; line dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.