
Lavadora LVR-2345 Machine Washable Area Rug
Mfr # LVR2345-9312
Zoro # G010345983
product price: $261.99
/eaKey Features
Color
Gray, Blue, Light Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2345-9312
Zoro #
G010345983
UPC #
889292300131
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.12 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Gray, Blue, Light Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Weight
27.5 lb
Features
Machine Washable
Includes
Care Label
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Machine Washable
Yes
Construction
Machine Woven
Primary Color
Blue
High Traffic Compatible
Yes
Sub Style
Bohemian
Has Fringe
No
Description
This Lavadora Area Rug is an eye-catching and unique addition to any room. It features a Bohemian Global style with a machine-woven construction from high quality polyester, making it durable and long-lasting. Low pile height makes this rug perfect for high traffic areas, and its soft feel ensures comfort underfoot. With proper care, this rug will bring a warm and inviting atmosphere to your home for years to come. Recommended use with a rug pad for optimal performance. Machine wash cold on delicate cycle; do not bleach; line dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.